Jacket, 100% Nylon/100% Polyester, zipper, Navy, L/2XL

  • Mfr # F543675450XXL3

  • Zoro # G3346841


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Size
L/2XL
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F543675450XXL3
Zoro #
G3346841
UPC #
788029475527
Country of Origin
China

Dimensions

Size
L/2XL
Fits Chest Size
50 in to 52 in
Neck Size
18 in to 18 1/2 in
Sleeve Length
37 in to 37-1/2 in
Garment Size
Tall

Details

Item
Jacket
Color
Navy
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Number of Pockets
2
For Use With
Full Zip Tech Sweater
Type
Outerwear
Style
3-in-one
Garment Style
Parka
Includes
Back Pull-Out ID Panel, Front Pull-Out ID Panel, Pull-Out Side Zippers, Removable Hood
Binding
Two Way Zipper
Pockets
2
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Parka Jacket, Size 2XL, Color LAPD Navy, Material 100 Percent Nylon, Fits Chest Size 50 In. to 52 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.