Jacket, 100% Nylon/100% Polyester, zipper, Navy, R/4XL
Mfr # F5436754504XL2
Zoro # G3346957
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Size
R/4XL
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F5436754504XL2
Zoro #
G3346957
UPC #
788029475411
Country of Origin
China
Dimensions
Size
R/4XL
Fits Chest Size
58 in to 60 in
Sleeve Length
39 in to 39-1/2 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular
Details
Item
Jacket
Color
Navy
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Number of Pockets
2
For Use With
Full Zip Tech Sweater
Pockets
2
Garment Style
Parka
Type
Outerwear
Binding
Two Way Zipper
Includes
Back Pull-Out ID Panel, Front Pull-Out ID Panel, Pull-Out Side Zippers, Removable Hood
Style
3-in-one
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Parka Jacket, Size 4XL, Color LAPD Navy, Material 100 Percent Nylon, Fits Chest Size 58 In. to 60 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.