Jacket, 100% Nylon/100% Polyester, zipper, Navy, R/XL
Mfr # F543675450XL2
Zoro # G3346887
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Size
R/XL
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F543675450XL2
Zoro #
G3346887
UPC #
788029475480
Country of Origin
China
Dimensions
Size
R/XL
Fits Chest Size
46 in to 48 in
Sleeve Length
36 in to 36 1/2 in
Neck Size
17 in to 17 1/2 in
Garment Size
Regular
Details
Item
Jacket
Color
Navy
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Number of Pockets
2
Binding
Two Way Zipper
Pockets
2
Type
Outerwear
Style
3-in-one
Includes
Back Pull-Out ID Panel, Front Pull-Out ID Panel, Pull-Out Side Zippers, Removable Hood
Garment Style
Parka
For Use With
Full Zip Tech Sweater
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Parka Jacket, Size XL, Color LAPD Navy, Material 100 Percent Nylon, Fits Chest Size 46 In. to 48 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.