Blue BA® Softshell Duty Jacket Jacket size 2XL (Discontinued)
- Mfr # F54353R450XXL2
- Zoro # G3347130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54353R450XXL2
Zoro #
G3347130
UPC #
788029474858
Country of Origin
Unknown
Dimensions
Size
R/2XL
Fits Chest Size
50 in to 52 in
Details
Item
Jacket
Color
Navy
Material
94% Polyester/6% Spandex
Fabric Weight
6.5 oz
Closure Type
Full Zipper Front, Elastic and Hook and Loop Adjustable Cuffs
For Use With
Jacket Systems
Garment Style
Softshell Jacket
Type
Softshell
Includes
Pull-Out Id or Badge Panel, Zip Vent Under Arms
Binding
YKK Zipper
Description
Jacket, Size 2XL, Color LAPD Navy, Material 94 Percent Polyester, 6 Percent Spandex, Fits Chest Size 50 In. to 52 In., Garment Style Softshell Jacket, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Jacket Systems, Includes Pull-Out Id or Badge Panel, Zip Vent Under Arms, Pockets 6, Type Softshell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.