Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545455405XXL3
Zoro #
G6304803
UPC #
788029380838
Country of Origin
Multiple
Dimensions
Size
L/2XL
Sleeve Length
27-3/4 in
Fits Chest Size
49 in to 52 in
Details
Item
Coat
Color
Navy
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Garment Style
Coat
Type
Military
Style
Military
Description
Military Coat, Material 100 Percent Cotton, Color Dark Navy, Size 2XL Long, Fits Chest Size 49 to 52 In., Sleeve Length 27-3/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.