Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5454554053XL2
Zoro #
G6304672
UPC #
788029380678
Country of Origin
Multiple
Dimensions
Size
R/3XL
Fits Chest Size
53 in to 56 in
Sleeve Length
27-1/4 in
Details
Item
Coat
Garment Style
Coat
Style
Military
Color
Navy
Closure Type
Button
Fabric Weight
6.3 oz
Material
100% Cotton
Type
Military
Description
Military Coat, Material 100 Percent Cotton, Color Dark Navy, Size 3XL Reg, Fits Chest Size 53 to 56 In., Sleeve Length 27-1/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.