This item is Discontinued.

Propper Coat, 65% Polyester/35% Cotton Ripstop, Button, Navy, S/L F545438405L1

Coat, 65% Polyester/35% Cotton Ripstop, Button, Navy, S/L (Discontinued)

  • Mfr # F545438405L1
  • Zoro # G6288256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F545438405L1
Zoro #
G6288256
UPC #
788029063052
Country of Origin
Haiti

Dimensions

Size
S/L
Sleeve Length
24-3/4 in
Fits Chest Size
41 in to 44 in
Neck Size
16 in to 16-1/2 in
Garment Size
Short

Details

Item
Coat
Color
Navy
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
Style
Military
Pockets
4
Type
Military
Garment Style
Coat
Binding
Button
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Short
Shirt Sizing
Short

Description

Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size L Short, Fits Chest Size 41 to 44 In., Sleeve Length 24-3/4 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.