Zoro Homepage
This item is Discontinued.
Propper Boots, 12, D, Black, Plain, Unisex, PR F45263G23612M

Boots, 12, D, Black, Plain, Unisex, PR (Discontinued)

  • Mfr # F45263G23612M
  • Zoro # G1594070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45263G23612M
Zoro #
G1594070
UPC #
788029484369
Country of Origin
United States

Dimensions

Size
12
Footwear Width
D
Height
8 in
Heel Height
1/2 in

Description

Boots, Footwear Style Athletic High-Top, 12, D, Unisex, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Coyote, Style Number F45263G236, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.