Zoro Homepage

Series 100, Unisex Athletic High-Top Shoe, 13 W, 6 in Height, Black

  • Mfr # F45211T00113M

  • Zoro # G1578302


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
Color
Black
Toe Type
Plain
Footwear Width
W
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45211T00113M
Zoro #
G1578302
UPC #
788029499707
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
6 in
Heel Height
1/2 in

Description

Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 13, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 6 in Height, Black, Style Number F4521, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.