Zoro Homepage

Unisex Tactical Duty Boot, 15 W, 8 in Height, Black

  • Mfr # F45234F00115M

  • Zoro # G1608192


product price: $84.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45234F00115M
Zoro #
G1608192
UPC #
788029508638
Country of Origin
China

Dimensions

Size
15
Footwear Width
W
Height
8 in
Heel Height
1/2 in

Details

Item
Tactical Duty Boot
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Chain Saw Cut Resistant
No
Static Dissipative
No
Conductive
No
Midsole Material
EVA
Non Metallic Upper
Yes
Style Number
F4523
Shineable Toe
Yes
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Insulated
Yes
Chemical Resisting Sole
No
Insulation Weight
None
Toe Shape
Round
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
No
Insole System
EVA
Wide Toe Cap
No
Puncture Resistant Insole
Yes
Completely Non Metallic
No
Insulation Type
None
Upper Material Description
900D Nylon, Leather
Oil Resisting Sole
No
Electrical Hazard Rated
No
Non-Marking Sole
No
Footwear Sole Pattern
Lug
Waterproof Type
None
Last Number or Name
TD-100-1
Waterproof
No
Footwear Style
8 in Work Boot
Ninety Degree Heel
No
Shank Material
Composite
Footwear Shank Type
Composite
Predominant Footwear Color
Black
Removable Insole
Yes
Footwear Construction Type
Cemented

Description

Work Boot, Footwear Style Work Boot, 15, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.