Zoro Homepage

Series 100, Unisex Athletic High-Top Shoe, 16 W, 8 in Height, Black

  • Mfr # F45201T00116M

  • Zoro # G1578740


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45201T00116M
Zoro #
G1578740
UPC #
788029499363
Country of Origin
China

Dimensions

Size
16
Footwear Width
W
Height
8 in
Heel Height
1/2 in

Details

Item
Athletic High-Top Shoe
Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up and YKK Side Zipper
Gender
Unisex
Series
Series 100
Non-Marking Sole
No
Chemical Resisting Sole
No
Midsole Material
EVA
Shineable Toe
Yes
Last Number or Name
Series 100(R)
Footwear Sole Pattern
Arch
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Style
Athletic High-Top
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Insulation Type
None
Footwear Closure Type
Front Lace and Side Zipper
Insulation Weight
None
Standards
NTOA Approved
Shank Material
Composite
Electrical Hazard Rated
No
Insulated
Yes
Outsole Material
Rubber
Conductive
No
Removable Insole
Yes
Style Number
F4520
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Waterproof Type
None
Toe Shape
Round
Footwear Shank Type
Composite
Insole System
Premium Memory Foam
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Liner Material
Mesh
Static Dissipative
No
Puncture Resistant Insole
Yes
Non Metallic Upper
Yes
Upper Boot Material
Leather/Fabric
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Footwear Construction Type
Cemented
Upper Material Description
1000D Nylon, Leather

Description

Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 16, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Black, Style Number F4520, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.