Series 100, Unisex Athletic High-Top Shoe, 5 M, 8 in Height, Black

  • Mfr # F45201T0015W

  • Zoro # G1578777


product price:  $124.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F45201T0015W
Zoro #
G1578777
UPC #
788029499417
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Height
8 in
Heel Height
1/2 in

Details

Item
Athletic High-Top Shoe
Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up and YKK Side Zipper
Gender
Unisex
Series
Series 100
Static Dissipative
No
Shank Material
Composite
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Fabric
Liner Material
Mesh
Footwear Sole Pattern
Arch
Mark II Slip Test Results- Dairy Tile Oily
0.49
Max. Heat Rating
Not Rated
Standards
NTOA Approved
Last Number or Name
Series 100(R)
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Insole System
Premium Memory Foam
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Shineable Toe
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Footwear Shank Type
Composite
Waterproof Type
None
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Conductive
No
Chemical Resisting Sole
No
Midsole Material
EVA
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
F4520
Removable Insole
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Footwear Closure Type
Front Lace and Side Zipper
Insulation Type
None
Completely Non Metallic
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Athletic High-Top
Toe Shape
Round
Upper Material Description
1000D Nylon, Leather

Description

Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 5, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Black, Style Number F4520, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.