Camouflage Polyester/Cotton Military Coat size 4XL (Discontinued)
- Mfr # F5470389294XL2
- Zoro # G6288974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5470389294XL2
Zoro #
G6288974
UPC #
788029321121
Country of Origin
Multiple
Dimensions
Size
R/4XL
Sleeve Length
24 in
Fits Chest Size
57 in to 60 in
Details
Item
Coat
Color
Desert Digital
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
2-Way Zipper, Hook-and-Loop
Style
Military
Pockets
Y
Garment Style
Coat
Type
Military
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Desert Digital, Size 4XL Reg, Fits Chest Size 57 to 60 In., Sleeve Length 24 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.