Cap, Khaki, Universal
Mfr # F55153C250ONESZ
Zoro # G1608597
product price: $14.99
/eaKey Features
Material
6% Spandex, 94% Nylon
Size
Universal
Style
Cap
Features
Breathable and Quick Dry Fabric, Three Loop Fields for Patches, UPF 50
Adjustment Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F55153C250ONESZ
Zoro #
G1608597
UPC #
788029515377
Country of Origin
China
Dimensions
Size
Universal
Head Size
21 7/8 in to 24 3/8 in
Maximum Hat Size
7 3/4
Details
Item
Baseball Hat
Color
Tan
Material
6% Spandex, 94% Nylon
Style
Cap
Features
Breathable and Quick Dry Fabric, Three Loop Fields for Patches, UPF 50
Adjustment Type
Hook-and-Loop
Moisture-Wicking
Yes
Minimum Head Circumference
21 7/8 in
Maximum Head Circumference
24 3/8 in
Description
Baseball Hat, Style Cap, Adjustment Type Hook-and-Loop, Maximum Hat Size 7 3/4, Material 6 Percent Spandex, 94 Percent Nylon, Color Tan, Size Universal, Maximum Head Circumference 24 3/8 in, Features Breathable and Quick Dry Fabric, Three Loop Fields for Patches, UPF 50, Minimum Head Circumference 21 7/8 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.