Coat, 100% Cotton, Button, Khaki, L/L
Mfr # F545455250L3
Zoro # G6304435
product price: $40.49
/eaKey Features
Size
L/L
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545455250L3
Zoro #
G6304435
UPC #
788029038999
Country of Origin
Haiti
Dimensions
Size
L/L
Sleeve Length
26-3/4 in
Fits Chest Size
41 in to 44 in
Neck Size
16 in to 16-1/2 in
Garment Size
Tall
Details
Item
Coat
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Number of Pockets
4
Pockets
4
Type
Military
Style
Military
Garment Style
Coat
Binding
Button
Fabric
Cotton Ripstop
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Military Coat, Material 100 Percent Cotton, Color Khaki, Size L Long, Fits Chest Size 41 to 44 In., Sleeve Length 26-3/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.