Zoro Homepage

Coat, 100% Cotton, Button, Khaki, L/M

  • Mfr # F545455250M3

  • Zoro # G6304453


product price: $35.99
/ea

Key Features

Size
L/M
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F545455250M3
Zoro #
G6304453
UPC #
788029038951
Country of Origin
Haiti

Dimensions

Size
L/M
Fits Chest Size
37 in to 40 in
Sleeve Length
26-1/4 in
Neck Size
15 in to 15-1/2 in
Garment Size
Tall

Details

Item
Coat
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Number of Pockets
4
Style
Military
Garment Style
Coat
Pockets
4
Type
Military
Binding
Button
Fabric
Cotton Ripstop
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Military Coat, Material 100 Percent Cotton, Color Khaki, Size M Long, Fits Chest Size 37 to 40 In., Sleeve Length 26-1/4 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.