Zoro Homepage

Coat, 100% Cotton, Button, Khaki, L/XL

  • Mfr # F545455250XL3

  • Zoro # G6304496


product price: $38.49
/ea

Key Features

Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F545455250XL3
Zoro #
G6304496
UPC #
788029039033
Country of Origin
Haiti

Dimensions

Size
L/XL
Fits Chest Size
45 in to 48 in
Sleeve Length
27-1/4 in
Neck Size
17 in to 17-1/2 in
Garment Size
Tall

Details

Item
Coat
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Number of Pockets
4
Type
Military
Style
Military
Garment Style
Coat
Pockets
4
Binding
Button
Fabric
Cotton Ripstop
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Military Coat, Material 100 Percent Cotton, Color Khaki, Size XL Long, Fits Chest Size 45 to 48 In., Sleeve Length 27-1/4 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.