Zoro Homepage

Coat, 100% Cotton, Button, Khaki, R/2XL

  • Mfr # F545455250XXL2

  • Zoro # G6304514


product price: $41.59
/ea

Key Features

Size
R/2XL
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F545455250XXL2
Zoro #
G6304514
UPC #
788029184801
Country of Origin
Haiti

Dimensions

Size
R/2XL
Sleeve Length
26-3/4 in
Fits Chest Size
49 in to 52 in
Neck Size
18 in to 18-1/2 in
Garment Size
Regular

Details

Item
Coat
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Number of Pockets
4
Pockets
4
Type
Military
Garment Style
Coat
Style
Military
Binding
Button
Uniform Type
BDU
Fabric
Cotton Ripstop
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Military Coat, Material 100 Percent Cotton, Color Khaki, Size 2XL Reg, Fits Chest Size 49 to 52 In., Sleeve Length 26-3/4 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.