Zoro Homepage

Coat, 100% Cotton, Button, Khaki, R/3XL

  • Mfr # F5454552503XL2

  • Zoro # G6304392


product price: $36.69
/ea

Key Features

Size
R/3XL
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5454552503XL2
Zoro #
G6304392
UPC #
788029039101
Country of Origin
Haiti

Dimensions

Size
R/3XL
Sleeve Length
27-1/4 in
Fits Chest Size
53 in to 56 in
Neck Size
19 in to 19-1/2 in
Garment Size
Regular

Details

Item
Coat
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Number of Pockets
4
Garment Style
Coat
Pockets
4
Style
Military
Type
Military
Binding
Button
Uniform Type
BDU
Fabric
Cotton Ripstop
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Military Coat, Material 100 Percent Cotton, Color Khaki, Size 3XL Reg, Fits Chest Size 53 to 56 In., Sleeve Length 27-1/4 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.