Coat, 100% Cotton, Button, Khaki, R/S
Mfr # F545455250S2
Zoro # G6304462
product price: $37.59
/eaKey Features
Size
R/S
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545455250S2
Zoro #
G6304462
UPC #
788029038890
Country of Origin
Haiti
Dimensions
Size
R/S
Fits Chest Size
33 in to 36 in
Sleeve Length
24-3/4 in
Neck Size
14 in to 14-1/2 in
Garment Size
Regular
Details
Item
Coat
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Number of Pockets
4
Type
Military
Garment Style
Coat
Pockets
4
Style
Military
Binding
Button
Uniform Type
BDU
Fabric
Cotton Ripstop
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Military Coat, Material 100 Percent Cotton, Color Khaki, Size S Reg, Fits Chest Size 33 to 36 In., Sleeve Length 24-3/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.