Zoro Homepage

Coat, 100% Cotton, Button, Khaki, R/XS

  • Mfr # F545455250XS2

  • Zoro # G6304505


product price: $41.59
/ea

Key Features

Size
R/XS
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F545455250XS2
Zoro #
G6304505
UPC #
788029038852
Country of Origin
Haiti

Dimensions

Size
R/XS
Fits Chest Size
29 in to 32 in
Sleeve Length
24-1/4 in
Neck Size
13 in to 13-1/2 in
Garment Size
Regular

Details

Item
Coat
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Number of Pockets
4
Style
Military
Garment Style
Coat
Pockets
4
Type
Military
Binding
Button
Uniform Type
BDU
Fabric
Cotton Ripstop
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Military Coat, Material 100 Percent Cotton, Color Khaki, Size XS Reg, Fits Chest Size 29 to 32 In., Sleeve Length 24-1/4 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.