Zoro Homepage

Coat, 100% Cotton, Button, Khaki, S/L

  • Mfr # F545455250L1

  • Zoro # G6288432


product price: $38.49
/ea

Key Features

Size
S/L
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F545455250L1
Zoro #
G6288432
UPC #
788029038975
Country of Origin
Haiti

Dimensions

Size
S/L
Sleeve Length
24-3/4 in
Fits Chest Size
41 in to 44 in
Neck Size
16 in to 16-1/2 in
Garment Size
Short

Details

Item
Coat
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Number of Pockets
4
Pockets
4
Garment Style
Coat
Style
Military
Type
Military
Binding
Button
Uniform Type
BDU
Fabric
Cotton Ripstop
Pant Sizing
Short
Shirt Sizing
Short

Description

Military Coat, Material 100 Percent Cotton, Color Khaki, Size L Short, Fits Chest Size 41 to 44 In., Sleeve Length 24-3/4 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.