Zoro Homepage

Coat, 100% Cotton, Button, Khaki, S/S

  • Mfr # F545455250S1

  • Zoro # G6288457


product price: $35.29
/ea

Key Features

Size
S/S
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F545455250S1
Zoro #
G6288457
UPC #
788029038883
Country of Origin
Haiti

Dimensions

Size
S/S
Fits Chest Size
33 in to 36 in
Sleeve Length
23-3/4 in
Neck Size
14 in to 14-1/2 in
Garment Size
Short

Details

Item
Coat
Color
Khaki
Material
100% Cotton
Fabric Weight
6.3 oz
Closure Type
Button
Number of Pockets
4
Style
Military
Garment Style
Coat
Pockets
4
Type
Military
Binding
Button
Uniform Type
BDU
Fabric
Cotton Ripstop
Pant Sizing
Short
Shirt Sizing
Short

Description

Military Coat, Material 100 Percent Cotton, Color Khaki, Size S Short, Fits Chest Size 33 to 36 In., Sleeve Length 23-3/4 In., Pockets Y, Fabric Weight 6.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.