Zoro Homepage

Coat, 65% Polyester/35% Cotton Ripstop, Adjustable Hook-and-Loop, Navy, L/3XL

  • Mfr # F5424384503XL3

  • Zoro # G6305372


product price: $64.99
/ea

Key Features

Size
L/3XL
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Adjustable Hook-and-Loop
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5424384503XL3
Zoro #
G6305372
UPC #
788029325198
Country of Origin
Haiti

Dimensions

Size
L/3XL
Fits Chest Size
53 in to 56 in
Sleeve Length
23-7/8 in
Neck Size
19 in to 19 1/2 in
Garment Size
Tall

Details

Item
Coat
Color
Navy
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Adjustable Hook-and-Loop
Number of Pockets
4
Garment Style
Coat
Pockets
5
Style
Military
Type
Military
Binding
Two Way Zipper
Uniform Type
ACU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color LAPD Navy, Size 3XL Long, Fits Chest Size 53 to 56 In., Sleeve Length 23-7/8 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.