Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coat, 65% Polyester/35% Cotton Ripstop, Adjustable Hook-and-Loop, Olive, S/L

  • Mfr # F542438330L1

  • Zoro # G6288746


product price: $64.99
/ea

Key Features

Size
S/L
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Adjustable Hook-and-Loop
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F542438330L1
Zoro #
G6288746
UPC #
788029324870
Country of Origin
Haiti

Dimensions

Size
S/L
Sleeve Length
24-1/8 in
Fits Chest Size
41 in to 44 in
Neck Size
16 in to 16 1/2 in
Garment Size
Short

Details

Item
Coat
Color
Olive
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Adjustable Hook-and-Loop
Number of Pockets
4
Garment Style
Coat
Type
Military
Style
Military
Pockets
5
Binding
Two Way Zipper
Uniform Type
ACU
Pant Sizing
Short
Shirt Sizing
Short

Description

Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size L Short, Fits Chest Size 41 to 44 In., Sleeve Length 24-1/8 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.