Coat, 65% Polyester/35% Cotton Ripstop, Button, Navy, R/XL
Mfr # F545438405XL2
Zoro # G6303631
product price: $39.99
/eaKey Features
Size
R/XL
Color
Navy
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545438405XL2
Zoro #
G6303631
UPC #
788029063106
Country of Origin
Haiti
Dimensions
Size
R/XL
Fits Chest Size
45 in to 48 in
Sleeve Length
26-1/4 in
Neck Size
17 in to 17-1/2 in
Garment Size
Regular
Details
Item
Coat
Color
Navy
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
Style
Military
Garment Style
Coat
Pockets
4
Type
Military
Binding
Button
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size XL Reg, Fits Chest Size 45 to 48 In., Sleeve Length 26-1/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.