Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Propper Coverall, 38in. Regular, Freedom Green F51154638838R

Coverall, 38in. Regular, Freedom Green (Discontinued)

  • Mfr # F51154638838R
  • Zoro # G0294169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51154638838R
Zoro #
G0294169
UPC #
788029453877
Country of Origin
Dominican Republic

Dimensions

Size
38 in Regular
Fits Chest Size
38 in

Details

Item
Flight Suit
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
5.2 oz
Inseam
30 3/8 in
Closure Type
Zipper
Insulated
No
Gender
Unisex
Lining Material
Nomex(R)
Hammer Loop
No
Number of Outside Pockets
6
Standards
MIL-C-83141A

Description

Flight Suit, Unisex, 38 in Regular, Inseam 30 3/8 in, Color Freedom Green, Fits Chest Size 38 in, Insulated No, Lining Material Nomex(R), Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 5.2 oz, Standards MIL-C-83141A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.