Unisex Flight Suit, Nomex(R), 5.2 oz Fabric Weight, Freedom Green, Size 46 in Long Inseam 32 7/8 in (Discontinued)
- Mfr # F51154638846L
- Zoro # G0294056
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F51154638846L
Zoro #
G0294056
UPC #
788029454034
Country of Origin
Dominican Republic
Dimensions
Size
46 in Long
Fits Chest Size
46 in
Details
Item
Flight Suit
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
5.2 oz
Inseam
32 7/8 in
Insulated
No
Closure Type
Zipper
Gender
Unisex
Lining Material
Nomex(R)
Standards
MIL-C-83141A
Hammer Loop
No
Number of Outside Pockets
6
Description
Flight Suit, Unisex, 46 in Long, Inseam 32 7/8 in, Color Freedom Green, Fits Chest Size 46 in, Insulated No, Lining Material Nomex(R), Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 5.2 oz, Standards MIL-C-83141A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.