Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Propper Coverall, 46in. Regular, Freedom Green F51154638846R

Coverall, 46in. Regular, Freedom Green (Discontinued)

  • Mfr # F51154638846R
  • Zoro # G0294047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51154638846R
Zoro #
G0294047
UPC #
788029454041
Country of Origin
Dominican Republic

Dimensions

Size
46" Regular
Fits Chest Size
46"

Details

Item
Flight Suit
Color
Green
Material
Nomex(R)
Fabric Weight
5.2 oz.
Inseam
30-7/8"
Insulated
No
Closure Type
zipper
Gender
Unisex
Lining Material
Nomex(R)
Hammer Loop
No
Standards
MIL-C-83141A
Number of Outside Pockets
6

Description

Flight Suit, Unisex, 46 in Regular, Inseam 30 7/8 in, Color Freedom Green, Fits Chest Size 46 in, Insulated No, Lining Material Nomex(R), Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 5.2 oz, Standards MIL-C-83141A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.