Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 30 3/8 in Inseam, Freedom Green, 38 Regular

  • Mfr # F51154638838R

  • Zoro # G6299657


product price:  $259.19
/ea
Free Shipping & Returns

Key Features

Size
38 Regular
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
30 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F51154638838R
Zoro #
G6299657
UPC #
788029189578
Country of Origin
Multiple

Dimensions

Size
38 Regular
Fits Chest Size
37 in to 38 in
Garment Size
Regular

Details

Item
Flight Suit
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
30 3/8 in
Insulated
No
Closure Type
Zipper
Gender
Unisex
Features
Gusset Back, Zipper Closure, Pencil Pocket, Flame Resistant, Adjustable Waist Belt, Hook & Loop Closure, Anti-static Material, Knife Pocket
Hammer Loop
No
Number of Outside Pockets
6
Standards
NIR Compliant
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Flight Suit, Unisex, 38 in, Inseam 30 3/8 in, Color Green, Fits Chest Size 37 in to 38 in, Fits Waist Size 31 in to 32 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 4.5 oz, Standards NIR Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.