Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 28 1/2 in Inseam, Black, 40 Short
Mfr # F51154600140S
Zoro # G6265436
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 1/2 in
Insulated
No
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F51154600140S
Zoro #
G6265436
UPC #
788029334619
Country of Origin
Haiti
Dimensions
Size
40 Short
Fits Chest Size
39 in to 40 in
Garment Size
Short
Details
Item
Flight Suit
Color
Black
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 1/2 in
Insulated
No
Closure Type
Hook-and-Loop
Gender
Unisex
Hammer Loop
No
Number of Outside Pockets
6
Standards
FNS/PD 96-17 (MIL-C-83141A)
Pant Sizing
Short
Shirt Sizing
Short
Description
Flight Suit, Unisex, 40 in, Inseam 28 1/2 in, Color Black, Fits Chest Size 39 in to 40 in, Fits Waist Size 33 in to 34 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards FNS/PD 96-17 (MIL-C-83141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.