Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 30 1/2 in Inseam, Freedom Green, 40 Regular

  • Mfr # F51154638840R

  • Zoro # G6299675


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Size
40 Regular
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51154638840R
Zoro #
G6299675
UPC #
788029189615
Country of Origin
Multiple

Dimensions

Size
40 Regular
Fits Chest Size
39 in to 40 in
Garment Size
Regular

Details

Item
Flight Suit
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
30 1/2 in
Closure Type
Zipper
Insulated
No
Gender
Unisex
Features
Anti-static Material, Zipper Closure, Pencil Pocket, Flame Resistant, Knife Pocket, Adjustable Waist Belt, Gusset Back, Hook & Loop Closure
Number of Outside Pockets
6
Hammer Loop
No
Standards
NIR Compliant
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Flight Suit, Unisex, 40 in, Inseam 30 1/2 in, Color Green, Fits Chest Size 39 in to 40 in, Fits Waist Size 33 in to 34 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 4.5 oz, Standards NIR Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.