Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 32 7/8 in Inseam, Freedom Green, 46 Long

  • Mfr # F51154638846L

  • Zoro # G6299711


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Size
46 Long
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
32 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F51154638846L
Zoro #
G6299711
UPC #
788029189707
Country of Origin
Multiple

Dimensions

Size
46 Long
Fits Chest Size
45 in to 46 in
Garment Size
Tall

Details

Item
Flight Suit
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
32 7/8 in
Insulated
No
Closure Type
Zipper
Gender
Unisex
Features
Zipper Closure, Adjustable Waist Belt, Hook & Loop Closure, Anti-static Material, Gusset Back, Flame Resistant, Pencil Pocket, Knife Pocket
Hammer Loop
No
Number of Outside Pockets
6
Standards
NIR Compliant
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Flight Suit, Unisex, 46 in, Inseam 32 7/8 in, Color Green, Fits Chest Size 45 in to 46 in, Fits Waist Size 39 in to 40 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 4.5 oz, Standards NIR Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.