Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 29 in Inseam, Air Force Tan, 48 Short
Mfr # F51154622148S
Zoro # G6265551
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
29 in
Insulated
No
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F51154622148S
Zoro #
G6265551
UPC #
788029403643
Country of Origin
Cambodia
Dimensions
Size
48 Short
Fits Chest Size
47 in to 48 in
Garment Size
Short
Details
Item
Flight Suit
Color
Air Force Tan
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
29 in
Insulated
No
Closure Type
Hook-and-Loop
Gender
Unisex
Number of Outside Pockets
6
Hammer Loop
No
Standards
NIR Compliant
Pant Sizing
Short
Shirt Sizing
Short
Description
Flight Suit, Unisex, 48 in, Inseam 29 in, Color Tan, Fits Chest Size 47 in to 48 in, Fits Waist Size 41 in to 42 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards NIR Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.