Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 33 1/8 in Inseam, Black, 50 Long
Mfr # F51154600150L
Zoro # G6299361
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
33 1/8 in
Insulated
No
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F51154600150L
Zoro #
G6299361
UPC #
788029334749
Country of Origin
Multiple
Dimensions
Size
50 Long
Fits Chest Size
49 in to 50 in
Garment Size
Tall
Details
Item
Flight Suit
Color
Black
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
33 1/8 in
Insulated
No
Closure Type
Hook-and-Loop
Gender
Unisex
Number of Outside Pockets
6
Hammer Loop
No
Standards
FNS/PD 96-17 (MIL-C-83141A)
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Flight Suit, Unisex, 50 in, Inseam 33 1/8 in, Color Black, Fits Chest Size 49 in to 50 in, Fits Waist Size 43 in to 44 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards FNS/PD 96-17 (MIL-C-83141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.