Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covert Vest, Polyester, Zipper, Navy, Xl

  • Mfr # F54290X450XL

  • Zoro # G6345403


product price: $59.99
/ea

Key Features

Material
Polyester
Closure Type
Zipper
Type
Softshell
Fits
Athletic
Number of Pockets (Outside)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F54290X450XL
Zoro #
G6345403
UPC #
788029418593
Country of Origin
Multiple

Dimensions

Size
Xl
Fits Chest Size
46 in to 48 in

Details

Item
Covert Vest
Color
Navy
Material
Polyester
Closure Type
Zipper
Type
Softshell
Fits
Athletic
Number of Pockets (Outside)
3
Includes
Drawstring Waist with Dual Locking Toggles
Features
Chest Pocket with Zip Closure for Secure Storage, Full-Zip Front with Two-Way Double Sliders, Large Front Hand Pockets with Zip Closure
Number of Pockets (Inside)
2
Number of Outside Pockets
3
Number of Inside Pockets
2

Description

Covert Vest, Softshell, Size XL, Color Navy, Material 100 Percent Polyester, Fits Chest Size 46 In. to 48 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 3, Closure Type Zipper, Fits Athletic, Features Full-Zip Front with Two-Way Double Sliders, Large Front Hand Pockets with Zip Closure, Chest Pocket with Zip Closure for Secure Storage, Includes Drawstring Waist with Dual Locking Toggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.