Duty Belt, Nylon, Black, L, Buckle
Mfr # F560675001M
Zoro # G6348124
product price: $24.19
/eaKey Features
Length
48 in
Width
1 1/2 in
Material
Nylon
Color
Black
Features
Firefighters and Smoke Jumpers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F560675001M
Zoro #
G6348124
UPC #
788029428271
Country of Origin
Haiti
Dimensions
Size
L
Length
48 in
Width
1 1/2 in
Compatible Waist Size - Minimum
36 in
Compatible Waist Size - Maximum
38 in
Details
Item
Duty Belt
Material
Nylon
Color
Black
Features
Firefighters and Smoke Jumpers
Closure Style
Buckle
Type
Reinforced
Style
Duty
Material - Duty Belts and Harnesses
100% Nylon Webbing
Item - Duty Belts and Harnesses
Duty Belt
Gender
Men's
Buckle Material
Aluminum
Description
Duty Belt, Reinforced, Men's, Duty Style, Size L, Length 48 in, Width 1 1/2 in, Material Nylon, Color Black, Features Firefighters and Smoke Jumpers, Material Nylon, Closure Style Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.