Duty Belt, Nylon, Green, XL, Buckle
Mfr # F56037533040-42
Zoro # G2854568
product price: $11.95
/eaKey Features
Length
46 in
Width
1 1/2 in
Material
Nylon
Features
Imported, Non-Metal, Security Friendly
Closure Style
Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F56037533040-42
Zoro #
G2854568
UPC #
788029379894
Country of Origin
China
Dimensions
Size
XL
Length
46 in
Width
1 1/2 in
Compatible Waist Size - Maximum
42 in
Compatible Waist Size - Minimum
40 in
Details
Item
Duty Belt
Material
Nylon
Color
Green
Features
Imported, Non-Metal, Security Friendly
Closure Style
Buckle
Type
Reinforced
Style
Duty, Tactical
Item - Duty Belts and Harnesses
Duty Belt
Gender
Men's
Material - Duty Belts and Harnesses
100% Nylon Webbing
Buckle Material
Plastic
Description
Duty Belt, Reinforced, Men's, Duty, Tactical Style, Size XL, Length 46 in, Width 1 1/2 in, Material Nylon, Color Green, Features Imported, Non-Metal, Security Friendly, Material Nylon, Closure Style Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.