Duty Belt, Nylon, Tan, 3XL, Buckle, Hook-and-Loop
Mfr # F5634752363XL
Zoro # G1608682
product price: $59.99
/eaKey Features
Length
50 in
Width
1 1/2 in
Material
Nylon
Features
Designed with the Premium Austrialpin Cobra(R) Buckle System for Stability and Quick-Release Capability and High-Quality, Move Quickly with the Propper(R) Rapid Release Belt, This will Allow the Belt to Weave Easier Through the Belt Loops
Closure Style
Buckle, Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5634752363XL
Zoro #
G1608682
UPC #
788029490827
Country of Origin
Haiti
Dimensions
Size
3XL
Length
50 in
Width
1 1/2 in
Compatible Waist Size - Maximum
50 in
Compatible Waist Size - Minimum
48 in
Details
Item
Duty Belt
Material
Nylon
Color
Tan
Features
Designed with the Premium Austrialpin Cobra(R) Buckle System for Stability and Quick-Release Capability and High-Quality, Move Quickly with the Propper(R) Rapid Release Belt, This will Allow the Belt to Weave Easier Through the Belt Loops
Closure Style
Buckle, Hook-and-Loop
Type
Rapid Release
Style
Duty, Tactical
Item - Duty Belts and Harnesses
Duty Belt
Gender
Men's
Material - Duty Belts and Harnesses
100% Nylon Webbing
Description
Duty Belt, Rapid Release, Men's, Duty, Tactical Style, Size 3XL, Length 50 in, Width 1 1/2 in, Material Nylon, Color Tan, Features Designed with the Premium Austrialpin Cobra(R) Buckle System for Stability and Quick-Release Capability and High-Quality, Move Quickly with the Propper(R) Rapid Release Belt, This will Allow the Belt to Weave Easier Through the Belt Loops, Material Nylon, Closure Style Buckle, Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.