Flame Resistant Pants, 12 6.4 oz 65% Polyester/35% Cotton Ripstop

  • Mfr # F52865045012
  • Zoro # G6348002
product price: 
$
64.99
/ea

Key Features

Size
12
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.4 oz
Inseam
32 in
Fits Waist Size
38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F52865045012
Zoro #
G6348002
UPC #
788029414342
Country of Origin
Multiple
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.4 oz
Color
Navy
Inseam
32 in
Pockets
19
Garment Style
EMS Pants
Includes
Extra-Large Belt Loops, Slider Waistband, D-Ring with Key Silencer Pocket
Material
35% Cotton, 65% Polyester
Number of Pockets
17
Binding
Snap, Zipper Fly
Uniform Type
General
Fit Type
Classic
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Women's
Shell Material
35% Cotton, 65% Polyester
Wire Color
Navy
Traction Material
35% Cotton, 65% Polyester

Dimensions

Size
12
Fits Waist Size
38 in
Women Size
12
Garment Size
Regular
Bottle Size
12
Size - Alpha
12
Container Size
12

Description

EMS Pants, Size 12, Navy, Fits Waist Size 38 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure

Ratings & reviews