Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extrication Suit, 3XL, Inseam 32", Mens

  • Mfr # F51412X4123XL2

  • Zoro # G1609120


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Fire Resistant Cotton; Nylon
Size
3XL
Closure Type
Hook-and-Loop, Zipper
Number of Outside Pockets
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51412X4123XL2
Zoro #
G1609120
UPC #
788029456700
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
54 in to 56 in
Fits Waist Size
48 in to 50 in
Trim Width
3 in

Details

Item
Extrication Suit
Color
Navy
Material
Fire Resistant Cotton; Nylon
Closure Type
Hook-and-Loop, Zipper
Number of Outside Pockets
16
Gender
Men's
Lining Material
Cotton/Nylon
Fabric Weight
7.7 oz
Standards
ASTM F1506-10a, NFPA 70E
Inseam
32 in
Insulated
No
Hammer Loop
No
Pockets
Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets
Closure
Zipper, Hook-and-Loop

Description

Extrication Suit, Size 3XL, Fits Chest Size 54 in to 56 in, Inseam 32 in, Navy, Trim Width 3 in, Material Fire Resistant Cotton; Nylon, Lining Material Cotton/Nylon, Hook-and-Loop, Zipper Closure Type, Pockets Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets, Standards ASTM F1506-10a, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.