Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extrication Suit, 3XL, Inseam 34", Mens

  • Mfr # F51412X4123XL3

  • Zoro # G1608962


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Fire Resistant Cotton; Nylon
Size
3XL
Lining Material
Cotton/Nylon
Standards
ASTM F1506-10a, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51412X4123XL3
Zoro #
G1608962
UPC #
788029456717
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
54 in to 56 in
Fits Waist Size
48 in to 50 in
Trim Width
3 in

Details

Item
Extrication Suit
Color
Navy
Material
Fire Resistant Cotton; Nylon
Lining Material
Cotton/Nylon
Standards
ASTM F1506-10a, NFPA 70E
Closure Type
Hook-and-Loop, Zipper
Gender
Men's
Number of Outside Pockets
16
Fabric Weight
7.7 oz
Insulated
No
Hammer Loop
No
Inseam
34 in
Pockets
Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets
Closure
Zipper, Hook-and-Loop

Description

Extrication Suit, Size 3XL, Fits Chest Size 54 in to 56 in, Inseam 34 in, Navy, Trim Width 3 in, Material Fire Resistant Cotton; Nylon, Lining Material Cotton/Nylon, Hook-and-Loop, Zipper Closure Type, Pockets Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets, Standards ASTM F1506-10a, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.