Extrication Suit, 6X-Large, 32 in Inseam, Fire Resistant Cotton; Nylon, Hook-and-Loop, Zipper

  • Mfr # F5141

  • Zoro # G616019998


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Standards
ASTM F1506-10a, NFPA 70E
Material
Fire Resistant Cotton; Nylon
Closure Type
Hook-and-Loop, Zipper
Fabric Weight
7.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5141
Zoro #
G616019998
UPC #
788029456557
Country of Origin
China

Dimensions

Size
6X-Large

Details

Item
Extrication Suit
Gender
Men's
Inseam
32 in
Standards
ASTM F1506-10a, NFPA 70E
Material
Fire Resistant Cotton; Nylon
Closure Type
Hook-and-Loop, Zipper
Fabric Weight
7.7 oz
Color
Khaki
Number of Outside Pockets
16
Pockets
Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets

Description

Made with an Arc-rated and flame-resistant cotton blend, the Propper Extrication Suit offers reliable full-body, dual-hazard protective coverage in sizes up to 5XL. Designed for use by fire and emergency response personnel, the Extrication Suit protects against arc flash, flame, sharp glass or metal edges, and contaminants such as gas or oil.At the scene, each second can be critical, so this coverall packs a host of optimized utility and tool pockets to keep your gear secure and ready, as well as hi-viz trim that ensures your safety on-site. It features a dedicated radio pouch with wire routing loops and a mic clip, utility compartments on the chest and sleeve, as well as two cargo pockets with built-in scissor compartments with security straps.The Extrication suit features adjustable waist, throat, sleeve and leg cuff straps for an optimal fit. A heavy-duty two-way aramid zipper with hook and loop storm flap makes it easy to don and doff, while 12 leg zippers provide easy access to your work boots.


  • 7.7 oz FR cotton blend / 88% cotton / 12% nylon twill
  • Hook and loop adjustable throat latch
  • Left chest radio pocket with utility strap
  • Mic clip above radio pocket
  • Right chest oversized utility pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.