Extrication Suit, Fire Resistant Cotton; Nylon, 7.7 oz Fabric Weight, 32 in Inseam, Navy, 5XL

  • Mfr # F51412X4125XL2

  • Zoro # G1609008


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Material
Fire Resistant Cotton; Nylon
Fabric Weight
7.7 oz
Insulated
No
Gender
Men's
Closure Type
Hook-and-Loop, Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F51412X4125XL2
Zoro #
G1609008
UPC #
788029456748
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
62 in to 64 in
Fits Waist Size
56 in to 58 in
Trim Width
3 in

Details

Item
Extrication Suit
Color
Navy
Material
Fire Resistant Cotton; Nylon
Fabric Weight
7.7 oz
Inseam
32 in
Insulated
No
Gender
Men's
Closure Type
Hook-and-Loop, Zipper
Hammer Loop
No
Number of Outside Pockets
16
Lining Material
Cotton/Nylon
Standards
ASTM F1506-10a, NFPA 70E
Pockets
Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets

Description

Extrication Suit, Size 5XL, Fits Chest Size 62 in to 64 in, Inseam 32 in, Navy, Trim Width 3 in, Material Fire Resistant Cotton; Nylon, Lining Material Cotton/Nylon, Hook-and-Loop, Zipper Closure Type, Pockets Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets, Standards ASTM F1506-10a, NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products