Extrication Suit, Fire Resistant Cotton; Nylon, 7.7 oz Fabric Weight, 32 in Inseam, Navy, XL
Mfr # F51412X412XL2
Zoro # G1608490
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Material
Fire Resistant Cotton; Nylon
Fabric Weight
7.7 oz
Insulated
No
Gender
Men's
Closure Type
Hook-and-Loop, Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F51412X412XL2
Zoro #
G1608490
UPC #
788029456854
Country of Origin
China
Dimensions
Size
XL
Fits Waist Size
40 in to 42 in
Fits Chest Size
46 in to 48 in
Trim Width
3 in
Details
Item
Extrication Suit
Color
Navy
Material
Fire Resistant Cotton; Nylon
Fabric Weight
7.7 oz
Inseam
32 in
Insulated
No
Gender
Men's
Closure Type
Hook-and-Loop, Zipper
Lining Material
Cotton/Nylon
Number of Outside Pockets
16
Hammer Loop
No
Standards
ASTM F1506-10a, NFPA 70E
Pockets
Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets
Description
Extrication Suit, Size XL, Fits Chest Size 46 in to 48 in, Inseam 32 in, Navy, Trim Width 3 in, Material Fire Resistant Cotton; Nylon, Lining Material Cotton/Nylon, Hook-and-Loop, Zipper Closure Type, Pockets Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets, Standards ASTM F1506-10a, NFPA 70E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.