Extrication Suit, Fire Resistant Cotton; Nylon, 7.7 oz Fabric Weight, 32 in Inseam, Khaki, M
- Mfr # F51412X250M2
- Zoro # G1608892
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Material
Fire Resistant Cotton; Nylon
Fabric Weight
7.7 oz
Insulated
No
Gender
Men's
Closure Type
Hook-and-Loop, Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51412X250M2
- Zoro #
- G1608892
- UPC #
- 788029456601
- Country of Origin
- China
- Item
- Extrication Suit
- Color
- Khaki
- Material
- Fire Resistant Cotton; Nylon
- Fabric Weight
- 7.7 oz
- Inseam
- 32 in
- Insulated
- No
- Gender
- Men's
- Closure Type
- Hook-and-Loop, Zipper
- Standards
- ASTM F1506-10a, NFPA 70E
- Number of Outside Pockets
- 16
- Lining Material
- Cotton/Nylon
- Hammer Loop
- No
- Pockets
- Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets
- Front Closure
- Hook-and-Loop, Zipper
- Shell Material
- Fire Resistant Cotton; Nylon
- Wire Color
- Khaki
- Traction Material
- Fire Resistant Cotton; Nylon
Dimensions
- Size
- M
- Fits Chest Size
- 38 in to 40 in
- Fits Waist Size
- 32 in to 34 in
- Trim Width
- 3 in
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Extrication Suit, Size M, Fits Chest Size 38 in to 40 in, Inseam 32 in, Khaki, Trim Width 3 in, Material Fire Resistant Cotton; Nylon, Lining Material Cotton/Nylon, Hook-and-Loop, Zipper Closure Type, Pockets Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets, Standards ASTM F1506-10a, NFPA 70E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.