Shop PROPPER
See all product information
Create Account
Extrication Suit, Fire Resistant Cotton; Nylon, 7.7 oz Fabric Weight, 34 in Inseam, Khaki, XL
Mfr # F51412X250XL3
Zoro # G1608813
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Material
Fire Resistant Cotton; Nylon
Fabric Weight
7.7 oz
Gender
Men's
Insulated
No
Closure Type
Hook-and-Loop, Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F51412X250XL3
- Zoro #
- G1608813
- UPC #
- 788029456663
- Country of Origin
- China
Dimensions
- Size
- XL
- Fits Waist Size
- 40 in to 42 in
- Fits Chest Size
- 46 in to 48 in
- Trim Width
- 3 in
Details
- Item
- Extrication Suit
- Color
- Khaki
- Material
- Fire Resistant Cotton; Nylon
- Fabric Weight
- 7.7 oz
- Inseam
- 34 in
- Gender
- Men's
- Insulated
- No
- Closure Type
- Hook-and-Loop, Zipper
- Lining Material
- Cotton/Nylon
- Number of Outside Pockets
- 16
- Standards
- ASTM F1506-10a, NFPA 70E
- Hammer Loop
- No
- Pockets
- Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets
Description
Extrication Suit, Size XL, Fits Chest Size 46 in to 48 in, Inseam 34 in, Khaki, Trim Width 3 in, Material Fire Resistant Cotton; Nylon, Lining Material Cotton/Nylon, Hook-and-Loop, Zipper Closure Type, Pockets Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets, Standards ASTM F1506-10a, NFPA 70E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.