Flame-Resistant Base Layer Short Sleeve T-Shirt, LAPD Navy, L
- Mfr # F5392
- Zoro # G023516110
product price:Â
$
64.99
/ea
Key Features
Gender
Men's
Closure Type
Pullover
Sleeve Length
Short Sleeve
ATPV Rating
6 cal/cm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5392
- Zoro #
- G023516110
- UPC #
- 788029858115
- Country of Origin
- Viet Nam
- Gender
- Men's
- Closure Type
- Pullover
- ATPV Rating
- 6 cal/cm2
- Item
- FR Baselayer Short Sleeve Tee Shirt
- Color
- LAPD Navy
Dimensions
- Sleeve Length
- Short Sleeve
- Size
- 3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.