Shop PROPPER
See all product information
Create Account
Flame-Resistant Base Layer Short Sleeve T-Shirt, Sand, XS
- Mfr # F5392
- Zoro # G123516546
product price:Â
$
64.99
/ea
Key Features
ATPV Rating
6 cal/cm2
Sleeve Length
Short Sleeve
Closure Type
Pullover
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5392
- Zoro #
- G123516546
- UPC #
- 788029858085
- Country of Origin
- Viet Nam
Dimensions
- Size
- XL
- Sleeve Length
- Short Sleeve
Details
- ATPV Rating
- 6 cal/cm2
- Color
- Sand
- Closure Type
- Pullover
- Item
- FR Baselayer Short Sleeve Tee Shirt
- Gender
- Men's
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.