Flame Resistant Pants, 28 in x 37 in 6.4 oz 60 Ctn / 40 Poly Ripstop
Mfr # F52512545028X37
Zoro # G6316572
product price:Â $44.99
/prKey Features
Size
28 in x 37 in
Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Inseam
37 in
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52512545028X37
Zoro #
G6316572
UPC #
788029382726
Country of Origin
Multiple
Dimensions
Size
28 in x 37 in
Fits Waist Size
28 in
Length
37"
Garment Size
Regular
Details
Item
Flame Resistant Pants
Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Color
Navy
Inseam
37 in
Garment Style
Tactical Pants
Material
40% Polyester, 60% Cotton
Pockets
6
Binding
Zipper Fly
Number of Pockets
9
Uniform Type
General
Fit Type
Relaxed
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color LAPD Navy, Size 28X37, Length 37 In, Fits Waist Size 28 In, Inseam 37 In, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.